Beli wide mouth bottle di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Bottle Wide Mouth (Botol Lab)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp12.900

    AS ONE Bottle Wide Mouth (Botol Lab)
    atribut:
    • Steam Sterilization Temperature (°C): 121
  2. Sanplatec Bottle Fluoro Barrier PE Wide Mouth (Botol Lab)
    26%
    Mulai

    Rp119.900

    Sanplatec Bottle Fluoro Barrier PE Wide Mouth (Botol Lab)
    Deskripsi:
    This is a container in which fluorine is chemically bonded (fluorinated) to the surface layer of the container using special technology for conventional Polyethylene containers. Excellent gas barrier properties (especially for organic solvents) and chemical resistance. Compared to fluororesin bottles, the cost can be reduced by about 1/5.
    atribut:
    • Plug: Attached
    • Material: PE
  3. Sanplatec Bottle Sanpla(R) PP Wide Mouth (with Graduation) (Botol Lab)
    Mulai

    Rp14.900

    Sanplatec Bottle Sanpla(R) PP Wide Mouth (with Graduation) (Botol Lab)
    Deskripsi:
    Made of Polypropylene, it has excellent chemical resistance, heat resistance and transparency. Low cost one-touch bottle with excellent workability. No need for packing, no plugs, and workability has been improved.
    atribut:
    • Heat Resistance Temperature (°C): About 120
    • Scale: Yes
    • Material: Polypropylene (PP)
  4. SPL Life Sciences Bottle Wide Mouth (Botol Lab)
    Mulai

    Rp1.399.900

    SPL Life Sciences Bottle Wide Mouth (Botol Lab)
    Deskripsi:
    Wide-Mouth Bottle (PP) SPL Wide-Mouth Bottles are durable bottles for storing and handling liquid/solid forms of samples and chemicals. Various sizes are available. ▪ Volumes range from 5 to 500 ml▪ 250 ml bottles are applicable for centrifugation (RCF 4,000 g)▪ Colored cap available for 5 ml bottles : Blue, Green, Red, Yellow▪ Autoclavable
    atribut:
    • Material (Bottle/Cap): PP/PP
  5. NIKKO Bottle Wide Mouth (Botol Lab)
    Mulai

    Rp44.900

    NIKKO Bottle Wide Mouth (Botol Lab)
    Deskripsi:
    A stretched PP bottle that boasts glass-like transparency and is hard to break.Because it uses a special scale, you won't have to worry about the protrusions on the scale lines even if you put a label on top of the scale.Shuts out liquid leakage with no inner plug.Purpose:As a sample storage container.
  6. SANSYO Bottle Wide Mouth PP (Botol Lab)
    Mulai

    Rp12.900

    SANSYO Bottle Wide Mouth PP (Botol Lab)
    Deskripsi:
    Workability has improved without the packing inner plug. Improved acid resistance and alkali resistance.
  7. AS ONE Bottle Wide Mouth (Botol Lab)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp9.900

    AS ONE Bottle Wide Mouth (Botol Lab)
    Deskripsi:
    - No packing (no inner plug), but does not drain.- This saves you time and labor by eliminating the tedious process of removing the inner plug.- Autoclave (steam sterilization) is possible. * The liquid may penetrate through the mouth, so please check beforehand.
    atribut:
    • Scale: can be
    • Heat Resistance Temperature (°C): 121
    • Material: PP (polypropylene)
  8. Sanplatec Bottle Wide Mouth PE (Botol Lab)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    Sanplatec Bottle Wide Mouth PE (Botol Lab)
    Deskripsi:
    The definitive version of the plastic bottle. Standard for plastic bottles. The body and cap are made of Polyethylene. Widely used from laboratories to chemical factory production lines.
    atribut:
    • Material: PE
  9. DURAN Bottle Lab Wide Mouth (Botol Lab)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    DURAN Bottle Lab Wide Mouth (Botol Lab)
    Deskripsi:
    With easy-to-read scale and large labelling field for easy marking, in fired-on, highly durable white ceramic. Complete with blue quick release closure (PP, integral lip seal) and pouring ring (PP) for drip-free pouring and clean, safe working. Service temperature limit of closure and pouring ring: +140 °C. Special thread means opening takes less than a turn. The 80 mm wide outer diameter of the bottle mouth permits easy filling and pouring out of powders and viscous substances. Typical applications: storage, transport, safekeeping and sampling of substances, easy to use with granulated material, powders and viscous media, sampling of hot media.
    atribut:
    • DIN Thread (GL): 80
  10. AS ONE Bottle Wide Mouth Handy with Stopcock (Botol Lab)
    Mulai

    Rp539.900

    AS ONE Bottle Wide Mouth Handy with Stopcock (Botol Lab)
    atribut:
    • Cock Tip Dimension (mm): Inner Diameter; 8.5, Outer Diameter; 12
  11. KENIS Bottle Sample Wide Mouth (Botol Lab)
    Mulai

    Rp519.900

    KENIS Bottle Sample Wide Mouth (Botol Lab)
    Deskripsi:
    A wide-mouthed bottle with an inner plug.
    atribut:
    • Material: Body/Glass, Lid/PP, Inner plug/PE
  12. Non Brand Bottle Reagent Wide Mouth PMB (Botol Lab)
    Mulai

    Rp96.900

    Non Brand Bottle Reagent Wide Mouth PMB (Botol Lab)
    Deskripsi:
    Reagent Bottles Clear Wide Mouth - RRC
    atribut:
    • Color: Clear
  13. AZLON Bottle Round Wide Mouth (Botol Mulut Lebar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

  14. KENIS Wide Mouth Bio Bottle
    Mulai

    Rp44.900

    KENIS Wide Mouth Bio Bottle
    Deskripsi:
    It is a wide-mouthed culture bottle, and the cap uses TPX, which can be autoclaved, and is transparent and has excellent daylighting.
    atribut:
    • Material: Body = Glass, Cap = TPX
  15. SP SCIENCEWARE Bottle Wide Mouth Round Plastic (Botol Lab)
    Mulai

    Rp779.900

    SP SCIENCEWARE Bottle Wide Mouth Round Plastic (Botol Lab)
    atribut:
    • UNSPSC: 41103209
    • Autoclavable: No
    • Autoclavable Material: Not Autoclavable
    • Basic Material: Plastic
    • Benefits: Strong, Good Impact Strength, and Resists Stress Cracking
    • Body Color: Clear
    • Body Diameter (mm): 48
    • Body Material: HDPE
    • Bottle Type: Sampling
    • Cap Size (mm - thread): 38-410
    • Capacity (fl oz): 4
    • Capacity (ml): 125
    • Clarity: Transparent
    • Closure Color: Clear/White
    • Closure Included: Yes
    • Closure Liner Material: Unlined
    • Closure Material: Polypropylene
    • Closure Thread Configuration: Not Rated
    • Closure Type: Screw On
    • Graduated: No
    • Mouth Size: Wide
    • Overall Height (mm): 111
    • Pre-Cleaned: None
    • Rigidity: Semi-Rigid
    • Shape: Cylindrical
    • Special Features: Recycling Code Molded into Base
    • Standards: FDA
    • Sterile/Non-Sterile: Non-Sterile
    • Strong and Concentrated Acid Resistance: Good
    • Temperature Range (°C): -100 to 120
    • Weak or Dilute Acid Resistance: Excellent
  16. Mizuho Chemical Wide Mouth M Bottle
    Mulai

    Rp17.900

    Mizuho Chemical Wide Mouth M Bottle
    atribut:
    • Material: Polyethylene (PE)
    • Specification: Inner stopper not included
  17. Non Brand Bottle Reagent Wide Mouth (Botol Lab)
    Mulai

    Rp82.900

    Non Brand Bottle Reagent Wide Mouth (Botol Lab)
    Deskripsi:
    RRC Reagent Bottle Wide Mouth Amber
    atribut:
    • Color: Amber
Daftar Harga wide mouth bottle Terbaru October 2026
AS ONE Bottle Wide Mouth (Botol Lab)Rp12.900
Sanplatec Bottle Fluoro Barrier PE Wide Mouth (Botol Lab)Rp119.900
AS ONE Bottle Glass Wide Mouth (Botol Lab)Rp419.900
Sanplatec Bottle Sanpla(R) PP Wide Mouth (with Graduation) (Botol Lab)Rp14.900
SPL Life Sciences Bottle Wide Mouth (Botol Lab)Rp1.399.900
NIKKO Bottle Wide Mouth (Botol Lab)Rp44.900
SANSYO Bottle Wide Mouth PP (Botol Lab)Rp12.900
AS ONE Bottle Wide Mouth (Botol Lab)Rp9.900
Sanplatec Bottle Wide Mouth PE (Botol Lab)Rp14.900
DURAN Bottle Lab Wide Mouth (Botol Lab)Rp319.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)